1 in. MIP x Buttress Transition Nipple
1 in. MIP x Buttress Transition Nipple
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in