This product requires certification to purchase.

Low-Splash Deodorizer Urinal Screen in Citrus Scent (Case of 12)

ActiveAire®

ActiveAire Low-Splash Deodorizer Urinal Screen in Citrus Scent (Case of 12)

  • Fast #
  • Part #G48265
  • Item #10125255
  • Manufacturer Part #48265
3.6 out of 5 Customer Rating
Brand image
ActiveAire®

ActiveAire Low-Splash Deodorizer Urinal Screen in Citrus Scent (Case of 12)

  • Fast #
  • Part #G48265
  • Item #10125255
  • Manufacturer Part #48265
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CITRUS is a fresh, lively scent that brings to mind hand-picked fruit, lemon and mandarin, with a subtle hint of pomegranate and sandalwood
  • LARGER, THICKER SCENTED URINAL SCREENS provide more fragrance for a fresher restroom
  • ANTI SPLASH URINAL SCREEN REDUCES SPLASH by over 70%, compared to no urinal screen, helping reduce mess and the need for maintenance
  • MATCHING FRAGRANCES provide a consistent scent throughout your restroom
  • 30 DAYS OF FRESHNESS allows you to reduce time spent on changing out urinal screen deodorizers
  • CAN help earn LEED® credits
  • VOC COMPLIANT with applicable federal and state regulations, no liquids or sprays are used
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8-4/5 in
Size
8-4/5 in x 8-19/20 in x 13/25 in
Weight
0.167 lb
Width
8.8 in
Characteristics & Features
Collection
ActiveAire
Color Finish Name
Citrus
Warranty & Product Information
Application
Indoor
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Urinal Screen
Type
G48265