5V Rechargable Mobile Ultraviolet Air Cleaner
5V Rechargable Mobile Ultraviolet Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Uses ActivePure technology to substantially reduce odors, visible smoke in the air, and treat contamination on surfaces
Documents
Specifications
- AMP:
- 1
- Application:
- Residential
- Depth:
- 1 in
- Height:
- 6 in
- Product Type:
- Electronic Air Cleaner
- Temperature Range:
- 45 to 100 Deg F
- Type:
- ACT50119
- UL Listed:
- UL 2998/UL 867
- Volts:
- 5V
- Watts:
- 5 W
- Width:
- 3-5/8 in