240V Ultraviolet Air Cleaner (Ozone Free)
ActivTek® INDUCT 500 240V Ultraviolet Air Cleaner (Ozone Free)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A PTAC mounted unit that uses ActivePure technology to substantially reduce odors, visible smoke in the air, and treat contamination on surfaces
- Design for the Environment: Yes
Documents
Specifications
- AMP:
- 1.2
- Application:
- Residential, Commercial
- Average Life:
- 10 yr
- Collection:
- ActivTek® INDUCT 500
- Cradle to Cradle:
- Yes
- Height:
- 1-1/4 in
- Length:
- 1-1/2 in
- Product Type:
- UV Bulb
- Volts:
- 12V
- Watts:
- 5 W
- Width:
- 2-1/4 in