Ultra Violet Air Cleaner Mini Extension
Air Scrubber Mini Ultra Violet Air Cleaner Mini Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replacement component for unit that uses ActivePure technology to substantially reduce odors, visible smoke in the air, and treat contamination on surfaces
- Replacement part for Stand Alone Device
- Design for the Environment: Yes
Specifications
- AMP:
- 0.14
- Application:
- Residential, Commercial
- Average Life:
- 1 yr
- Collection:
- Air Scrubber Mini
- Cradle to Cradle:
- Yes
- Height:
- 3-1/10 in
- Length:
- 4-3/10 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Mini Extension
- Volts:
- 230V
- Watts:
- 20 W
- Width:
- 6-7/10 in