Air Scrubber
Air Scrubber Mobile Air Scrubber
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replacement component for unit that uses ActivePure technology to clean clothes
- Design for the Environment: Yes
Specifications
- AMP:
- 1
- Application:
- Residential, Commercial
- Average Life:
- 1 yr
- Collection:
- Air Scrubber Mobile
- Cradle to Cradle:
- Yes
- Length:
- 2 in
- Product Type:
- Air Scrubber
- Volts:
- 100/240V
- Watts:
- 10.7 W