Pure & Clean Replacement Filter Assembly
Pure & Clean Pure & Clean Replacement Filter Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Adds a filter component to this stand alone device.
- Design for the Environment: Yes
Specifications
- Collection:
- Pure & Clean
- Cradle to Cradle:
- Yes
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 9 in
- Material:
- Activated Carbon
- Product Type:
- Air Filter
- Size:
- 9 in x 8 in x 1 in
- Width:
- 1 in