Replacement Cell
Pure & Clean Replacement Cell
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replacement component for unit that uses ActivePure technology to substantially reduce odors, visible smoke in the air, and treat contamination on surfaces
- Design for the Environment: Yes
Specifications
- AMP:
- 1.5
- Application:
- Residential, Commercial
- Average Life:
- 1 yr
- Brand Model Compatibility:
- 746
- Collection:
- Pure & Clean
- Cradle to Cradle:
- Yes
- Length:
- 7 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Replacement Cell
- Volts:
- 100/240V
- Watts:
- 43 W