This product requires certification to purchase.

12 x 12 in. Plastic Access Door

Acudor Products

PA-3000 12 x 12 in. Plastic Access Door

  • Fast #
  • Part #APA300012X12
  • Item #8053439
  • Manufacturer Part #PA-3000-12X12
5 out of 5 Customer Rating
Brand image
Acudor Products

PA-3000 12 x 12 in. Plastic Access Door

  • Fast #
  • Part #APA300012X12
  • Item #8053439
  • Manufacturer Part #PA-3000-12X12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to provide easy access to walls and ceilings
  • Made of 0.125-in high impact styrene plastic with UV stabilizers will not fade or corrode
  • The door is completely removable from the frame and fits tightly with snap latches
  • The white finish, with textured exposed surfaces, can be left as is or painted to match the surrounding areas
  • Requires Certification

Specifications

Application:
Ceiling, Drywall
Collection:
PA-3000
Color Finish Category:
Whites
Color Finish Name:
White
Length:
12 in
Material:
Plastic
Material Type:
Styrene
Mount Type:
Flush
Panel Door Plate Type:
Access Door
Size:
12 in x 12 in
Width:
12 in