24 x 60 x 10 in. Slipform Cast Replacement Paver in Yellow
24 x 60 x 10 in. Slipform Cast Replacement Paver in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Yellow
- Length:
- 60 in
- Material:
- Composite
- Width:
- 24 in