This product requires certification to purchase.

10 in. Recycled Rubber Valve Box Adapter

Adaptor

10 in. Recycled Rubber Valve Box Adapter

  • Fast #
  • Part #A13001
  • Item #4448641
  • Manufacturer Part #13001
4.8 out of 5 Customer Rating
Brand image
Adaptor

10 in. Recycled Rubber Valve Box Adapter

  • Fast #
  • Part #A13001
  • Item #4448641
  • Manufacturer Part #13001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve size 8 in
  • Weight 2 lb
  • Eliminates settling and shifting of the valve box over the gate Valve
  • Allows proper keying of the box
  • Protects epoxy coating of the valve
  • Centers valve box over operating nut
  • Helps prevent back fill from pushing up into the valve box
  • Requires Certification

Specifications

Application:
Valve Boxes
Brand Model Compatibility:
668S, East Jordan Iron Works, Mueller 2361
Diameter:
8 in
Material:
Cast Iron
Product Type:
Adapter
Weight:
2 lb