This product requires certification to purchase.

12 in. Adapter Seal

Adaptor

12 in. Adapter Seal

  • Fast #
  • Part #AR1661SEAL12
  • Item #4471262
  • Manufacturer Part #R1661SEAL12
5 out of 5 Customer Rating
Brand image
Adaptor

12 in. Adapter Seal

  • Fast #
  • Part #AR1661SEAL12
  • Item #4471262
  • Manufacturer Part #R1661SEAL12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Seals both internally and externally
  • One piece design allows for a quick and easy installation with no special tools required
  • Requires Certification

Specifications

ASTM:
ASTM C-877, ASTM C-932
Application:
Manholes
Length:
12 in
Material:
Rubber
Material Type:
SBR
Product Type:
Adapter, Seal
Waterworks Application:
Sewer