This product requires certification to purchase.

12 in. Straight Internal or External Plastic Adapter Seal for R-1550

Adaptor

12 in. Straight Internal or External Plastic Adapter Seal for R-1550

  • Fast #
  • Part #A1550SEAL12
  • Item #4292399
  • Manufacturer Part #1550SEAL12
5 out of 5 Customer Rating
Brand image
Adaptor

12 in. Straight Internal or External Plastic Adapter Seal for R-1550

  • Fast #
  • Part #A1550SEAL12
  • Item #4292399
  • Manufacturer Part #1550SEAL12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Sewer, Drainage
Brand Model Compatibility:
R-1550 Manhole
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Material:
Plastic