This product requires certification to purchase.

19 in. Valve Box Adapter for #6 Base

Adaptor

19 in. Valve Box Adapter for #6 Base

  • Fast #
  • Part #ADA70001
  • Item #4448667
  • Manufacturer Part #70001
3.6 out of 5 Customer Rating
Brand image
Adaptor

19 in. Valve Box Adapter for #6 Base

  • Fast #
  • Part #ADA70001
  • Item #4448667
  • Manufacturer Part #70001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Stabilizes
  • Centers over operating nut
  • Prevents shifting and settling of valve box
  • Allows easy cleanout of valve box
  • Molded from recycled natural rubber
  • Easy install
  • Fits all valves 3" - 24"
  • Requires Certification

Specifications

Application:
Valve Boxes
Diameter:
19 in
Material:
Rubber
Product Type:
Adapter
Weight:
11 lb