This product requires certification to purchase.

2 in. Valve Box Adapter

Adaptor

2 in. Valve Box Adapter

  • Fast #
  • Part #ADA20098
  • Item #4086918
  • Manufacturer Part #20098
3.3 out of 5 Customer Rating
Brand image
Adaptor

2 in. Valve Box Adapter

  • Fast #
  • Part #ADA20098
  • Item #4086918
  • Manufacturer Part #20098
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Valve Size 2 in
  • Weight 3 lb
  • Eliminates settling and shifting of the valve box over the gate Valve
  • Allows proper keying of the box
  • Protects epoxy coating of the valve
  • Requires Certification

Specifications

Diameter:
2 in
Material:
Cast Iron
Product Type:
Adapter