6 in. PVC Pipe Adaptor for 4 in. Valve
6 in. PVC Pipe Adaptor for 4 in. Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows for proper keying of the valve
- Protects epoxy coating of valve
- Eliminates settling and shifting of the valve box
- Centers valve box over operating nut
Specifications
- Application:
- Valve Boxes
- Brand Model Compatibility:
- American AVK, American Flow Control, Clow, East Jordan Iron Works, Kennedy, M & H
- Diameter:
- 8 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- Weight:
- 4.5 lb