This product requires certification to purchase.

6 in. Type-A Valve Box Adapter

Adaptor

6 in. Type-A Valve Box Adapter

  • Fast #
  • Part #AVBAIIA
  • Item #2138877
  • Manufacturer Part #VBAIIA
3.3 out of 5 Customer Rating
Brand image
Adaptor

6 in. Type-A Valve Box Adapter

  • Fast #
  • Part #AVBAIIA
  • Item #2138877
  • Manufacturer Part #VBAIIA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates settling and shifting of the valve box over the gate valve
  • Weight 3 lb
  • Eliminates settling and shifting of the valve box over the gate Valve
  • Allows proper keying of the box
  • Protects epoxy coating of the valve
  • Centers valve box over operating nut
  • Helps prevent back fill from pushing up into the valve box
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Length
5 in
Weight
3 lb
Characteristics & Features
Brand Model Compatibility
668S, American Flow Control, Clow, Kennedy, M & H, Mueller 2361
Material
Cast Iron
Warranty & Product Information
Application
Valve Boxes
IAPMO Listed
No
Product Type
Adapter