11 oz. Rubber Tube Sealant in Black
11 oz. Rubber Tube Sealant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1475, ASTM C-681, ASTM D-2202, ASTM D-2452, ASTM D-56, ASTM D-3960, ASTM D-1002, ASTM D-638, ASTM D-638, ASTM C-661, ASTM D-545, ASTM D-3359, ASTM C-603, ASTM D-1337
- Application:
- Masonry, Concrete, Metal, Plastic
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Material:
- Rubber
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Product Type:
- Sealant
- Size:
- 10 oz
- Temperature Range:
- -40 to 250 Deg F
- UL Listed:
- No