This product requires certification to purchase.

1 in. Adapter

Addie Water Systems

1 in. Adapter

  • Fast #
  • Part #AAV300713LF
  • Item #10055629
  • Manufacturer Part #AV3007-13LF
4.3 out of 5 Customer Rating
Brand image
Addie Water Systems

1 in. Adapter

  • Fast #
  • Part #AAV300713LF
  • Item #10055629
  • Manufacturer Part #AV3007-13LF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe
  • No special tools, crimping, glue or soldering required
  • Remove using a disconnect clip or disconnect tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • 25-year warranty
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
Product Type:
Adapter