1 in. Plastic Elbow Assembly (Pack of 1)
1 in. Plastic Elbow Assembly (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 1
- Product Type:
- Elbow Assembly
- Weight:
- 0.65 lb