This product requires certification to purchase.

20.1 gpm Water Softener

Addie Water Systems

20.1 gpm Water Softener

  • Fast #
  • Part #ACM12575
  • Item #9762555
  • Manufacturer Part #CM125-75
3.6 out of 5 Customer Rating
Brand image
Addie Water Systems

20.1 gpm Water Softener

  • Fast #
  • Part #ACM12575
  • Item #9762555
  • Manufacturer Part #CM125-75
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid state microprocessor with easy access front panel settings
  • Three modes of operation; meter immediate, meter delayed, or time clock delayed
  • Double backwash feature offers optimum regeneration, cleaning ability and efficiency
  • 73 selectable pre-programmed regeneration cycles
  • Days override feature; 1 - 28 days available
  • Backwash and brining ability to 21" diameter tanks
  • Down flow regeneration
  • Stores system configuration and operation data in nonvolatile memory
  • Coin cell lithium battery back-up with an 8 hour carry over
  • 12-volt output AC adapter provides safe and easy installation
  • Requires Certification

Documents


Specifications

Flow Rate:
20.1 gpm
Product Type:
Water Softener