32000 grains Water Softening
32000 grains Water Softening
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 32000 grains
- Diameter:
- 9
- Product Type:
- Water Softener
- Size:
- 9 in x 48 in