This product requires certification to purchase.

640000 grains 16.4 gpm Water Softener

Addie Water Systems

640000 grains 16.4 gpm Water Softener

  • Fast #
  • Part #ACM1125260
  • Item #9763124
  • Manufacturer Part #CM1-1252-60
5 out of 5 Customer Rating
Brand image
Addie Water Systems

640000 grains 16.4 gpm Water Softener

  • Fast #
  • Part #ACM1125260
  • Item #9763124
  • Manufacturer Part #CM1-1252-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metered electronic system
  • Full port 1" control
  • Save up to 50% water and salt
  • Hi-capacity resin
  • Noryl rust-resistant valve body for durability
  • Control valve: 5 year warranty
  • Mineral and brine tank : 10 year warranty
  • Less than $4.00/yr for electricity
  • Brine tank safety overflow protection
  • Requires Certification

Documents


Specifications

Application:
Bathroom, Kitchen, Laundry
Capacity:
640000 grains
Flow Rate:
16.4 gpm
Product Type:
Water Softener