This product requires certification to purchase.

58 x 30 in. Air Bath Drop-In Bathtub with Center Drain in Biscuit Gloss

This product has been replaced by

No image available
MTI Baths ADDISON 5 SCULPTURESTONE FREESTANDING/UNDERMOUNT AIR BATH - GLOSS BISCUIT 58X30
Manufacturer Part #AST223GL-BI

Addison 58 x 30 in. Air Bath Drop-In Bathtub with Center Drain in Biscuit Gloss

  • Fast #
  • Part #MTIAST223BIGL
  • Item #7206230
  • Manufacturer Part #AST223-BI-GL
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
MTI Baths ADDISON 5 SCULPTURESTONE FREESTANDING/UNDERMOUNT AIR BATH - GLOSS BISCUIT 58X30
Manufacturer Part #AST223GL-BI

Addison 58 x 30 in. Air Bath Drop-In Bathtub with Center Drain in Biscuit Gloss

  • Fast #
  • Part #MTIAST223BIGL
  • Item #7206230
  • Manufacturer Part #AST223-BI-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Gloss Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multipleair jets are strategically placed for comfort and maximum therapeutic benefit.
  • Air jets include built-in, anti-return check valves for hygienic operation.
  • Whisper-quiet heated blower fosters comfort.
  • Ceramic heating element provides efficient operation.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
85 gal
Collection:
Addison
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit Gloss
Configuration:
Whirlpool
Depth:
16-1/4 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
20-5/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Engineered Solid Stone
NSF Certified:
No
Number of Jets:
20
Origin:
Domestic
Overall Length:
58 in
Overall Width:
30 in
Proposition 65:
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
UL Listed:
Yes
Volts:
110V