2 in. x 36 yd. Kelly Green SPVC Tape
2 in. x 36 yd. Kelly Green SPVC Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Sealing, Automotive, Plumbing
- Color Finish Category:
- Greens
- Color Finish Name:
- Kelly Green
- Length:
- 36 yd
- Material:
- Plastic, Natural Rubber, Resin
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Size:
- 2 in x 36 yd
- Temperature Range:
- -20 to 140 Deg F
- Tensile Strength:
- 14 lbs/inch
- Thickness:
- 6 mil
- Width:
- 2 in