55m x 48mm Plastic Masking Tape in Blue (Case of 24)
55m x 48mm Plastic Masking Tape in Blue (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- UV resistant painter's grade masking tape
- Specially formulated solvent based rubber adhesive system that provides clean removal characteristics and UV resistance - up to 14 days of out-door exposure
- Dimensions: 48mm x 55M
- Tensile strength: 27.8 lbs./in
- Peel adhesion: 19.4 oz/in.
- Max temperature resistance: 203°F
- Color: Blue
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 55 m
- Material:
- Plastic
- Maximum Temperature:
- 203
- Package Quantity:
- Case of 24
- Product Type:
- Masking Tape
- Size:
- 48 mm x 55 m
- Tensile Strength:
- 16 lbs/inch
- Thickness:
- 5.5 mil
- Width:
- 48 mm