66m x 24mm Natural Rubber Sealing Tape (Case of 72)
66m x 24mm Natural Rubber Sealing Tape (Case of 72)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Transparent Cellophane tape
Specifications
- Application:
- Electrical
- Length:
- 66 m
- Material:
- Natural Rubber
- Package Quantity:
- Case of 72
- Product Type:
- Seal Tape
- Size:
- 24 mm x 66 m
- Temperature Range:
- 32 to 150 Deg F
- Tensile Strength:
- 20 lbs/inch
- Thickness:
- 1.8 mil
- Width:
- 24 mm