1 in. SDR 9 Plastic Drainage Pipe
This product has been replaced by
Manufacturer Part #X4-1250100
1 in. SDR 9 Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Schedule Class:
- SDR 9