This product requires certification to purchase.

1 in. x 300 ft. 200 psi SIDR 9 Plastic Pipe

ADS®

1 in. x 300 ft. 200 psi SIDR 9 Plastic Pipe

  • Fast #
  • Part #AX21200300
  • Item #5147077
  • Manufacturer Part #X2-1200300
4.8 out of 5 Customer Rating
Brand image
ADS®

1 in. x 300 ft. 200 psi SIDR 9 Plastic Pipe

  • Fast #
  • Part #AX21200300
  • Item #5147077
  • Manufacturer Part #X2-1200300
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Roll: 300 Case: 300 Pallet: 3600
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Incremental footage markers printed every 2 foot throughout each coil length
  • Chemically resistant
  • Lightweight
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-49/1000 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
300 ft
Pressure Class
200#
Wall Thickness
0.117 in
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
1 in
Schedule Class
SDR 9
Warranty & Product Information
Application
Agriculture, Commercial, Water Supply, Potable Water
ASTM
ASTM D-2737, ASTM D-3350
AWWA
AWWA C-651, AWWA C-901
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes