1 x 6 in. Hole Saw
1 x 6 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Plastic
- Bit Diameter(s) (In):
- 6-1/2 in
- Color Finish Name:
- Red
- Diameter:
- 6 in
- Length:
- 6-1/2 in
- Material:
- High Speed Steel
- Saw Type:
- Hole
- Shank Size:
- 1 in
- Teeth Per Inch:
- 5
- Tool Type:
- Hole Saw