This product requires certification to purchase.

10 in. Bell End HDPE Double Wye

ADS®

10 in. Bell End HDPE Double Wye

  • Fast #
  • Part #A1083WT
  • Item #2404462
  • Manufacturer Part #1083WT
4.9 out of 5 Customer Rating
Brand image
ADS®

10 in. Bell End HDPE Double Wye

  • Fast #
  • Part #A1083WT
  • Item #2404462
  • Manufacturer Part #1083WT
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Injection molded
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Wye
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942651868