This product requires certification to purchase.

10 in. x 10 ft. HDPE Drainage Pipe

ADS®

10 in. x 10 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A10010020
  • Item #669666
  • Manufacturer Part #10010020
3.8 out of 5 Customer Rating
Brand image
ADS®

10 in. x 10 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A10010020
  • Item #669666
  • Manufacturer Part #10010020
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 220 Lift: 2640
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Flexible, lightweight, easy to use
  • Great return on your investment
  • Increased crop production/yields
  • Decrease nitrates in drinking water
  • Greater control over your crop management
  • More efficient fertilizer and crop protective products
  • Subsurface irrigation and drainage-at your control
  • Requires Certification

Specifications

ASTM:
ASTM F-667, ASTM D-3350, ASTM D-2321
Application:
Drainage
Diameter - Outside:
12 in
Length:
20
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Perforated
PipeTubing Size:
10
UPC:
096942016452