This product requires certification to purchase.

10 in. x 18 ft. HDPE Drainage Pipe

ADS®

10 in. x 18 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A10110020
  • Item #1432894
  • Manufacturer Part #10110020
4.8 out of 5 Customer Rating
Brand image
ADS®

10 in. x 18 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A10110020
  • Item #1432894
  • Manufacturer Part #10110020
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 220 Lift: 2640
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM F-2306, ASTM D-3350, ASTM D-2321
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Diameter - Outside:
11-2/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
Pipe Wall Type:
Perforated
PipeTubing Size:
10 in
UPC:
096942039567