10 in. x 20 ft. Plastic Drainage Pipe
10 in. x 20 ft. Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 220 Lift: 2640Product Details
Product Details
- ASTM F-667
- Single wall perforated pipe
- Includes stick with cerex
Specifications
- Application:
- Drainage
- Color Finish Name:
- Black
- Diameter - Outside:
- 12 in
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Perforated with Sock
- PipeTubing Size:
- 10
- UPC:
- 096942032858