10 x 8 in. Snap Corrugated HDPE Coupling
10 x 8 in. Snap Corrugated HDPE Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6All Sizes
Product Details
Product Details
- Durable
- Tough
- Corrosion Resistant
Specifications
- Clean Bagged:
- Yes
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942305259