12 in. Waterstop Gasket
12 in. Waterstop Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3.7 in. pipe invert to structure invert minimum distance
- 14.5 in. pipe outer diameter
- Dual wall HP storm waterstop manhole cast-in-place connection
Documents
Specifications
- ASTM:
- ASTM C-923
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 14-1/2 in
- Fitting Type:
- Gasket
- Material:
- Rubber