This product requires certification to purchase.

12 in. x 13 ft. HDPE Drainage Pipe

ADS®

12 in. x 13 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A12650013IBPL2
  • Item #7191292
  • Manufacturer Part #12650013IBPL2
4.8 out of 5 Customer Rating
Brand image
ADS®

12 in. x 13 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A12650013IBPL2
  • Item #7191292
  • Manufacturer Part #12650013IBPL2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-294
Application:
Storm Drainage
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
13
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Dual Wall
PipeTubing Size:
12