This product requires certification to purchase.

12 in. x 13 ft. Polypropylene Solid Drainage Pipe

ADS®

12 in. x 13 ft. Polypropylene Solid Drainage Pipe

  • Fast #
  • Part #A12650013IBPL
  • Item #5049819
  • Manufacturer Part #12650013IBPL
3.3 out of 5 Customer Rating
Brand image
ADS®

12 in. x 13 ft. Polypropylene Solid Drainage Pipe

  • Fast #
  • Part #A12650013IBPL
  • Item #5049819
  • Manufacturer Part #12650013IBPL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert PP material is resistant to the effects of chemicals, abrasion, hot soils and effluent
  • The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable water tight performance
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM D-3212, ASTM F-2881, ASTM F-477
Application:
Storm Drainage
Color Finish Name:
Grey
Diameter - Inside 1:
12-1/5 in
Diameter - Outside:
14-1/2 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
13 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pipe Wall Type:
Solid
PipeTubing Size:
12 in