12 x 12 in. Square 2-Hole Catch Basin Kit
12 x 12 in. Square 2-Hole Catch Basin Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can also be used in patios, garages and driveways
- Kit contains one 12" square 2-hole basin, one 12” square grate, one universal end plug and two adapters to connect 3” or 4” drainage pipe to the basin
- Use to collect medium-volume water flow from wet areas in yards, lawns, fairways and sports fields
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 12 in
- Shape:
- Square
- Width:
- 12 in