This product requires certification to purchase.

12 x 12 in. Square 2-Hole Catch Basin Kit with Black Grate

ADS®

12 x 12 in. Square 2-Hole Catch Basin Kit with Black Grate

  • Fast #
  • Part #A1212SD2KB
  • Item #3290557
  • Manufacturer Part #1212SD2KB
4.8 out of 5 Customer Rating
Brand image
ADS®

12 x 12 in. Square 2-Hole Catch Basin Kit with Black Grate

  • Fast #
  • Part #A1212SD2KB
  • Item #3290557
  • Manufacturer Part #1212SD2KB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can also be used in patios, garages and driveways
  • Kit with black grate contains one 12" square 2-hole basin, one 12” square grate, one universal end plug and two adapters to connect 3” or 4” drainage pipe to the basin
  • Use to collect medium-volume water flow from wet areas in yards, lawns, fairways and sports fields
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
12 in
Shape:
Square
UPC:
096942717540
Width:
12 in