12 X 20 Single Wall Perforated HDPE Pipe with Sock
12 X 20 Single Wall Perforated HDPE Pipe with Sock
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
- Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
Documents
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-2321, ASTM D-3350
- Application:
- Storm Drainage
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 14-1/2 in
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 8 in
- UPC:
- 096942020251