15 in. Corrugated Straight HDPE and Polyethylene Flared End Section
15 in. Corrugated Straight HDPE and Polyethylene Flared End Section
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3350
- Application:
- Drainage
- Clean Bagged:
- No
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- NSF Certified:
- No