15 in. Galvanized Flared End Section
15 in. Galvanized Flared End Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Steel end sections for HDPE pipe come with a type 2 rod connection that consists of a threaded rod with two flanged nuts
- Not only does this provide the pipe inlet and outlet with protection, the metal end sections provide increased hydraulic efficiency to help prevent excess erosion and scour at the inlet and outlet of the pipe
Documents
Specifications
- ASTM:
- ASTM D-3350
- Fits Pipe Size:
- 15 in
- Material:
- Steel