15 in. Plain End HDPE End Section
15 in. Plain End HDPE End Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 15 in
- Fitting Type:
- End Section
- Material:
- Plastic
- Material Type:
- HDPE
- UPC:
- 096942659376