15 in. x 13 ft. HDPE Drainage Pipe
15 in. x 13 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 13All Sizes
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO M-294
- Application:
- Storm Drainage
- Diameter - Outside:
- 18 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 15 in
- UPC:
- 096942631730