15 in. x 20 ft. HDPE Drainage Pipe
15 in. x 20 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 1600-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
- Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM D-2321, ASTM D-3350, ASTM D-1056
- Application:
- Agriculture
- Color Finish Name:
- Black
- Diameter - Outside:
- 18 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 15 in
- UPC:
- 096942704946