This product requires certification to purchase.

15 in. x 20 ft. HDPE Drainage Pipe

ADS®

15 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A15940020IB
  • Item #1576780
  • Manufacturer Part #15940020IB
4.1 out of 5 Customer Rating
Brand image
ADS®

15 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A15940020IB
  • Item #1576780
  • Manufacturer Part #15940020IB
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 1600
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Length:
20 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
15 in
UPC:
096942631624