15 x 15 x 15 in. Single Manifold Tee
15 x 15 x 15 in. Single Manifold Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Size 3:
- 15 in
- Fitting Sizes:
- 15 in x 15 in x 15 in
- UPC:
- 096942783989