15x360 ft n/wov fab 401
15x360 ft n/wov fab 401
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Subsurface drainage
- Roadway separation
- Railroad stabilization
- Hard armor underlayment
- Landfill leachate collection
- Underground detention/retention system
- Excellent tear resistance
- Excellent puncture resistance
- Increases performance life of roadways
- Offers filtration efficiencies
Specifications
- Length:
- 360 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 15 ft x 360 ft
- UPC:
- 096942636643
- Waterworks Application:
- Commercial
- Width:
- 15 ft