6 in. Blind Snap Corrugated Straight HDPE Tee
Hancor® 6 in. Blind Snap Corrugated Straight HDPE Tee
Package Quantity Info:
Each: 1 Case: 3 Pallet: 120-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- No
- Collection:
- Hancor®
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connection 3:
- Flanged
- End Connections:
- Snap-in x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942303958